Motion
6208DDUNR
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width
MI ITEM #07236560
MFR #6208DDUNR
Price$88.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width
MI ITEM #07236560
MFR #6208DDUNR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$88.14/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outer Ring Width
    18 mm
  • Outside Diameter  
    80 mm
  • Overall Height
    18 mm
  • Overall Length
    80 mm
  • Overall Width  
    18 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Long Description
    The 6208DDUNR is a radial deep groove ball bearing with a 40mm bore and 80mm outside diameter, built for durability.
  • Manufacturer Catalog Number
    6208DDUNR
  • Manufacturer Upc Number
    029176064388
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176064388

Overview

Mfr description
6208DDUNR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text