Motion
6209VVC3
Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 85 mm OD, 19 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07236579
MFR #6209VVC3
Price$122.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 85 mm OD, 19 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07236579
MFR #6209VVC3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$122.56/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outer Ring Width
    19 mm
  • Outside Diameter  
    85 mm
  • Overall Height
    19 mm
  • Overall Length
    85 mm
  • Overall Width  
    19 mm
  • Weight
    0.88 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6209VVC3 is a 45 mm bore radial deep groove ball bearing with an 85 mm outside diameter and 19 mm width, double sealed for durability.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6209VVC3
  • Manufacturer Upc Number
    029176014956
  • Maximum RPM (Grease)
    9000 rpm
  • Maximum RPM (Oil)
    11000 rpm
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    7400 lbf
  • Radial Static Load Capacity
    4600 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Two Non-Contact Seals
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176014956

Overview

Mfr description
6209 VV C3 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text