Motion
6209VC3
Radial/deep Groove Ball Bearing - Straight Bore, 45 mm ID, 85 mm OD, 19 mm Width, Single Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #07236634
MFR #6209VC3
Price$124.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 45 mm ID, 85 mm OD, 19 mm Width, Single Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #07236634
MFR #6209VC3

Mfr description
6209 V C3 BRG
  • High quality steel—Ultra clean steel to extend bearing life by up to 80%
  • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings
  • High-grade balls—Quiet and smooth operation even at high speed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.06/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outer Ring Width
    19 mm
  • Outside Diameter  
    85 mm
  • Overall Height
    19 mm
  • Overall Length
    85 mm
  • Overall Width  
    19 mm

Details

  • Ball Retainer Material
    Pressed Steel
  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Country of Origin
    JP
  • Features & Benefits
    • High quality steel—Ultra clean steel to extend bearing life by up to 80% • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings • High-grade balls—Quiet and smooth operation even at high speed
  • Harmonization Code
    8482105052
  • Internal Clearance
    C3
  • Long Description
    The 6209VC3 is a 45mm bore radial deep groove ball bearing with a single seal, 85mm OD, and 19mm width for industrial use.
  • Manufacturer Catalog Number
    6209VC3
  • Manufacturer Upc Number
    029176014932
  • Max Rpm
    9000 rpm
  • Maximum Operating RPM
    9000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    34500.0 N, 7755.91 lbf
  • Radial Static Load Capacity
    20400 N, 4586.1 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176014932
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)