Motion
6210DDUNRC3
Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width
Mi Item #07236723
MFR #6210DDUNRC3
Price$127.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width
Mi Item #07236723
MFR #6210DDUNRC3

Mfr description
6210 DDUNR C3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$127.19/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outer Ring Width
    20 mm
  • Outside Diameter  
    90 mm
  • Overall Height
    20 mm
  • Overall Length
    90 mm
  • Overall Width  
    20 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Internal Clearance
    C3
  • Long Description
    The 6210DDUNRC3 is a double-sealed radial deep groove ball bearing with a 50mm bore and 90mm outside diameter, built for contamination protection.
  • Manufacturer Catalog Number
    6210DDUNRC3
  • Manufacturer Upc Number
    029176838651
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176838651
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)