Motion
6210DDUNR
Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width
Mi Item #07236742
MFR #6210DDUNR
Price$127.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width
Mi Item #07236742
MFR #6210DDUNR

Mfr description
6210DDUNR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.18/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outer Ring Width
    20 mm
  • Outside Diameter  
    90 mm
  • Overall Height
    20 mm
  • Overall Length
    90 mm
  • Overall Width  
    20 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Long Description
    The 6210DDUNR is a radial deep groove ball bearing with a 50mm bore and 90mm outside diameter, suitable for smooth operation.
  • Manufacturer Catalog Number
    6210DDUNR
  • Manufacturer Upc Number
    029176064470
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176064470
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)