Motion
6211VV
Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 100 mm OD, 21 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07236779
MFR #6211VV
Price$189.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 100 mm OD, 21 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07236779
MFR #6211VV

Mfr description
6211VV BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.59/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outer Ring Width
    21 mm
  • Outside Diameter  
    100 mm
  • Overall Height
    21 mm
  • Overall Length
    100 mm
  • Overall Width  
    21 mm

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Internal Clearance
    C0
  • Long Description
    The 6211VV is a 55 mm bore radial deep groove ball bearing with double seals and 100 mm outer diameter for heavy-duty use.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6211VV
  • Manufacturer Upc Number
    029176015120
  • Maximum RPM (Grease)
    7500 rpm
  • Maximum RPM (Oil)
    9000 rpm
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    10200 lbf
  • Radial Static Load Capacity
    6600 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Two Non-Contact Seals
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176015120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)