Motion
CDUJS12-20D-F8PSAPC

SMC CORP OF AMERICA
CDUJS12-20D-F8PSAPC

Cyl, Free Mount, Dbl Acting
Mi Item #07236814
MFR #CDUJS12-20D-F8PSAPC
Price$353.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDUJS12-20D-F8PSAPC

Cyl, Free Mount, Dbl Acting
Mi Item #07236814
MFR #CDUJS12-20D-F8PSAPC

Mfr description
CDUJS12-20D-F8PSAPC CYL, FREE MT, DBL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$353.48/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Lead Wire Length
    SAPC - (0.5 m Cord Length, M8-3 Pin Conndctor)
  • Stroke
    20 mm

Details

  • Compact Cylinder Type
    Free Mount
  • Country of Origin
    JP
  • Cylinder Series
    CU
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Compact Air Cylinders
  • Series
    CUJ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)