Motion
CY1SG20-50Z
CY1S, Magnet Coupled Rodless Cylinderinder
Mi Item #07236815
MFR #CY1SG20-50Z
Price$392.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CY1S, Magnet Coupled Rodless Cylinderinder
Mi Item #07236815
MFR #CY1SG20-50Z

Mfr description
CY1SG2050Z
  • Bore sizes: 6, 10, 15, 20, 25, 32, & 40 (mm)
  • Stroke lengths: 50, 100, 150, 200, 250, 300, 350, 400, 450, 500, 600, 700, 800, 900, 1000, 1500 mm
  • Minimum operating pressure: 0.18 MPa (26 psi)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$392.14/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Overall Height
    46 mm
  • Overall Length
    182 mm
  • Overall Width
    87 mm
  • Port Size
    1/8 BSPT
  • Stroke  
    50 mm

Details

  • Additional Details
    The CY1S-Z Rodless Cylinder - Magnetically Coupled uses industrial strength magnets located in the piston and external carriage to form a single unit that will travel when actuated with air pressure. It is a one piece unit integrated with slide bearings which provides lateral stability protecting it from side load impacts. The CY1S-Z cylinder tube has lube retainers on the internal and external surfaces to retain lubrication.
  • Country of Origin
    US
  • Cushion Type
    Rubber Cushion
  • Cylinder Style
    Magnetically Coupled
  • Guide Type
    Slide Bearing Guide
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    102 psi
  • Minimum Operating Pressure
    26 psi
  • Mounting Orientation
    Ceiling, Horizontal, Vertical, Wall
  • Operating Pressure Range
    26 to 102 psi
  • Operating Temperature Range
    14 to 140 °F
  • Options Included
    Magnetized
  • Piping Type
    Centralized Piping
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Rodless Air Cylinders
  • Proof Pressure
    152 psi
  • Seal Kit
    CY1S20-Z-PS
  • Series
    CY1
  • Stroke Adjuster Type
    With Adjusting Bolt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)