Motion
10FTP08
Plain Sleeve & Flanged Bearing - 0.6250 in ID, 0.7188 in OD, 0.5000 in Length, 0.9375 in Flg Dia., Steel Material
Mi Item #07236832
MFR #10FTP08
Price$5.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 0.6250 in ID, 0.7188 in OD, 0.5000 in Length, 0.9375 in Flg Dia., Steel Material
Mi Item #07236832
MFR #10FTP08

Mfr description
10FTP08 .625 X .7188 X 0.5000IN STEEL PT
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.25/each

Specifications

Dimensions

  • Flange Diameter  
    0.9375 in
  • Flange Outside Diameter
    0.9375 in
  • Flange Thickness
    0.0469 in
  • Inside Diameter
    0.6250 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    0.7188 in
  • Overall Length  
    0.5000 in
  • Overall Width
    0.9375 in
  • Recommended Shaft Size
    .6230 to .6240 in

Details

  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TP
  • Description
    10FTP08 .625 X .7188 X 0.5000in Steel PTFE Lead Flange Bearing
  • Flange Diameter Tolerance
    ±.02
  • Flange Thickness Tolerance
    .044 to .052 in
  • Freight Class
    77.5
  • Group & Class
    Flange Bearing
  • Length Tolerance
    ±.01
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    10FTP08
  • Manufacturer Upc Number
    00846802079192
  • Material
    Steel
  • Material Specification
    PTFE - Lead Free
  • Max V Value
    1900
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802079192
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)