Motion
6211DU
Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 100 mm OD, 21 mm Width
Mi Item #07236928
MFR #6211DU
Price$176.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 100 mm OD, 21 mm Width
Mi Item #07236928
MFR #6211DU

Mfr description
6211DU BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$176.23/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outer Ring Width
    21 mm
  • Outside Diameter  
    100 mm
  • Overall Height
    21 mm
  • Overall Length
    100 mm
  • Overall Width  
    21 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Long Description
    The 6211DU is a radial deep groove ball bearing with a 55mm bore and 100mm outside diameter, built for durability.
  • Manufacturer Catalog Number
    6211DU
  • Manufacturer Upc Number
    029176424779
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176424779
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)