1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
XTB100 X 8-1/2
XT Conveyor Bushing - XTB100 Bushing, 8.5000 in Bore, 17.9375 in Flg OD, 6.1875 in LTB, Steel or Gray Cast Iron Material
MI ITEM #
07236934
MFR #
XTB100 X 8-1/2
Price
$2,690.06
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Bushings
DODGE XTB100 X 8-1/2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
XTB100 X 8-1/2
XT Conveyor Bushing - XTB100 Bushing, 8.5000 in Bore, 17.9375 in Flg OD, 6.1875 in LTB, Steel or Gray Cast Iron Material
MI ITEM #
07236934
MFR #
XTB100 X 8-1/2
Mfr description
XTB100 X 8-1/2 226894 BUSHING
Designed for conveyor pulley applications
2 in./ft. taper for easy on, easy off
Offered in Steel or Gray Cast Iron
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,690
.06
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
8.5000 in
Bushing Size
XTB100
Flange Outside Diameter
17.9375 in
Keyway Size
2 x 3/4 in
Details
Manufacturer Catalog Number
226894
Material
Steel or Gray Cast Iron
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items