Motion
XTB100 X 7-1/2

DODGE
XTB100 X 7-1/2

XT Conveyor Bushing - XTB100 Bushing, 7.5000 in Bore, 17.9375 in Flg OD, 6.1875 in LTB, Steel or Gray Cast Iron Material
Mi Item #07236935
MFR #XTB100 X 7-1/2
Price$2,958.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
XTB100 X 7-1/2

XT Conveyor Bushing - XTB100 Bushing, 7.5000 in Bore, 17.9375 in Flg OD, 6.1875 in LTB, Steel or Gray Cast Iron Material
Mi Item #07236935
MFR #XTB100 X 7-1/2

Mfr description
XTB100 X 7-1/2 226762 BUSHING
  • Designed for conveyor pulley applications
  • 2 in./ft. taper for easy on, easy off
  • Offered in Steel or Gray Cast Iron
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,958.37/each

Specifications

Dimensions

  • Bore Diameter
    7.5000 in
  • Bushing Size
    XTB100
  • Flange Outside Diameter
    17.9375 in
  • Keyway Size
    1-3/4 x 3/4 in

Details

  • Manufacturer Catalog Number
    226762
  • Material
    Steel or Gray Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)