Motion
XTB80 X 6-15/16

DODGE
XTB80 X 6-15/16

XT Conveyor Bushing - XTB80 Bushing, 6.9375 in Bore, 12.8750 in Flg OD, 5.1250 in LTB, Steel or Gray Cast Iron Material
Mi Item #07236940
MFR #XTB80 X 6-15/16
Price$1,689.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
XTB80 X 6-15/16

XT Conveyor Bushing - XTB80 Bushing, 6.9375 in Bore, 12.8750 in Flg OD, 5.1250 in LTB, Steel or Gray Cast Iron Material
Mi Item #07236940
MFR #XTB80 X 6-15/16

Mfr description
XTB80 X 6-15/16 226742 BUSHING
  • Designed for conveyor pulley applications
  • 2 in./ft. taper for easy on, easy off
  • Offered in Steel or Gray Cast Iron
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,689.18/each

Specifications

Dimensions

  • Bore Diameter
    6.9375 in
  • Bushing Size
    XTB80
  • Flange Outside Diameter
    12.8750 in
  • Keyway Size
    1-3/4 x 3/4 in

Details

  • Manufacturer Catalog Number
    226742
  • Material
    Steel or Gray Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)