Motion
XTB80 X 7-1/2

DODGE
XTB80 X 7-1/2

XT Conveyor Bushing - XTB80 Bushing, 7.5000 in Bore, 15.6250 in Flg OD, 5.1250 in LTB, Steel or Gray Cast Iron Material
MI ITEM #07236941
MFR #XTB80 X 7-1/2
Price$1,409.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
XTB80 X 7-1/2

XT Conveyor Bushing - XTB80 Bushing, 7.5000 in Bore, 15.6250 in Flg OD, 5.1250 in LTB, Steel or Gray Cast Iron Material
MI ITEM #07236941
MFR #XTB80 X 7-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,409.20/each

Specifications

Dimensions

  • Bore Diameter
    7.5000 in
  • Bushing Size
    XTB80
  • Flange Outside Diameter
    15.6250 in
  • Keyway Size
    1-3/4 x 3/4 in

Details

  • Manufacturer Catalog Number
    226891
  • Material
    Steel or Gray Cast Iron

Overview

Mfr description
XTB80 X 7-1/2 226891 BUSHING
  • Designed for conveyor pulley applications
  • 2 in./ft. taper for easy on, easy off
  • Offered in Steel or Gray Cast Iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought