Motion
XTB70 X 5-15/16

DODGE
XTB70 X 5-15/16

XT Conveyor Bushing - XTB70 Bushing, 5.9375 in Bore, 11.5625 in Flg OD, 4.6875 in LTB, Steel or Gray Cast Iron Material
MI ITEM #07236942
MFR #XTB70 X 5-15/16
Price$2,069.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
XTB70 X 5-15/16

XT Conveyor Bushing - XTB70 Bushing, 5.9375 in Bore, 11.5625 in Flg OD, 4.6875 in LTB, Steel or Gray Cast Iron Material
MI ITEM #07236942
MFR #XTB70 X 5-15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,069.47/each

Specifications

Dimensions

  • Bore Diameter
    5.9375 in
  • Bushing Size
    XTB70
  • Flange Outside Diameter
    11.5625 in
  • Keyway Size
    1-1/2 x 3/4 in

Details

  • Material
    Steel or Gray Cast Iron

Overview

Mfr description
XTB70 X 5-15/16 226933 BUSHING
  • Designed for conveyor pulley applications
  • 2 in./ft. taper for easy on, easy off
  • Offered in Steel or Gray Cast Iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought