Motion
XTB70 X 6-15/16

DODGE
XTB70 X 6-15/16

XT Conveyor Bushing - XTB70 Bushing, 6.9375 in Bore, 13.9375 in Flg OD, 4.6875 in LTB, Steel or Gray Cast Iron Material
MI ITEM #07236943
MFR #XTB70 X 6-15/16
Your Price$932.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
XTB70 X 6-15/16

XT Conveyor Bushing - XTB70 Bushing, 6.9375 in Bore, 13.9375 in Flg OD, 4.6875 in LTB, Steel or Gray Cast Iron Material
MI ITEM #07236943
MFR #XTB70 X 6-15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$932.60/each(List $1,072.50)

Overview

Mfr description
XTB70 X 6-15/16 226889 BUSHING
  • Designed for conveyor pulley applications
  • 2 in./ft. taper for easy on, easy off
  • Offered in Steel or Gray Cast Iron

Specifications

  • Bore Diameter
    6.9375 in
  • Bushing Size
    XTB70
  • Flange Outside Diameter
    13.9375 in
  • Material
    Steel or Gray Cast Iron
  • Keyway Size
    1-3/4 x 3/4 in
  • Manufacturer Catalog Number
    226889

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text