Motion
XTB120 X 11-1/2

DODGE
XTB120 X 11-1/2

XT Conveyor Bushing - XTB120 Bushing, 11.5000 in Bore, 20.6250 in Flg OD, 7.0625 in LTB, Steel or Gray Cast Iron Material
MI ITEM #07236946
MFR #XTB120 X 11-1/2
Price$5,620.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
XTB120 X 11-1/2

XT Conveyor Bushing - XTB120 Bushing, 11.5000 in Bore, 20.6250 in Flg OD, 7.0625 in LTB, Steel or Gray Cast Iron Material
MI ITEM #07236946
MFR #XTB120 X 11-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,620.45/each

Specifications

Dimensions

  • Bore Diameter
    11.5000 in
  • Bushing Size
    XTB120
  • Flange Outside Diameter
    20.6250 in
  • Keyway Size
    3 x 1 in

Details

  • Manufacturer Catalog Number
    226901
  • Material
    Steel or Gray Cast Iron

Overview

Mfr description
XTB120 X 11-1/2 226901 BUSHING
  • Designed for conveyor pulley applications
  • 2 in./ft. taper for easy on, easy off
  • Offered in Steel or Gray Cast Iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought