Motion
6212VVC3
Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 22 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07237007
MFR #6212VVC3
Price$238.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 22 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07237007
MFR #6212VVC3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$238.04/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outer Ring Width
    22 mm
  • Outside Diameter  
    110 mm
  • Overall Height
    22 mm
  • Overall Length
    110 mm
  • Overall Width  
    22 mm
  • Weight
    1.76 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6212VVC3 is a 60 mm bore radial deep groove ball bearing with a 110 mm outside diameter and 22 mm width, double sealed for reliability.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6212VVC3
  • Manufacturer Upc Number
    029176015229
  • Maximum RPM (Grease)
    6700 rpm
  • Maximum RPM (Oil)
    8000 rpm
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    12400 lbf
  • Radial Static Load Capacity
    8150 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Two Non-Contact Seals
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176015229

Overview

Mfr description
6212 VV C3 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought