Motion
6212DDUNR
Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 22 mm Width
MI ITEM #07237013
MFR #6212DDUNR
Price$228.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 22 mm Width
MI ITEM #07237013
MFR #6212DDUNR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$228.71/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outer Ring Width
    22 mm
  • Outside Diameter  
    110 mm
  • Overall Height
    22 mm
  • Overall Length
    110 mm
  • Overall Width  
    22 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Long Description
    The 6212DDUNR is a radial deep groove ball bearing with a 60mm bore and 110mm outside diameter, perfect for smooth operation.
  • Manufacturer Catalog Number
    6212DDUNR
  • Manufacturer Upc Number
    029176064579
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176064579

Overview

Mfr description
6212DDUNR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text