Overview
Mfr description
TLA1816UU
- Shell Needle Roller Bearing
- Metric
- Caged
- Chromium Molybdenum Steel
- Sealed
Specifications
- Drawn Cup TypeOpen End
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Seal
- Operating Temperature Range-4 to 248 °F
- Dynamic Load Capacity8230 N
- Static Load Capacity11500 N
- Bearing MaterialChromium Molybdenum Steel
- Country of OriginJP
- Cage MaterialLow Carbon Steel
- SeriesTLA
- Manufacturer Catalog
- Manufacturer Catalog NumberTLA1816UU
- Bore TypeStraight
- MaterialChromium Molybdenum Steel
- Weight0.04 lb
- Product TypeDrawn Cup Needle Roller Bearings
- Long DescriptionThe TLA1816UU Needle Roller Bearing with a double seal closure type and open end drawn cup type offers an 18 mm bore diameter, 24 mm outside diameter, 16 mm overall width, and weighs 0.04 lb, making it ideal for sealed automotive transmissions, electric motors, and industrial equipment requiring protection from contaminants.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data