Motion
6213DDUNRC3
Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 120 mm OD, 23 mm Width
MI ITEM #07237069
MFR #6213DDUNRC3
List Price$333.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 120 mm OD, 23 mm Width
MI ITEM #07237069
MFR #6213DDUNRC3

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$333.78/each for your price

Overview

Mfr description
6213DDUNRC3 - SINGLE ROW DEEP GROOVE

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    23 mm
  • Overall Width
  • Overall Length
    120 mm
  • Closure Type
    Double Sealed
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Internal Clearance
    C3
  • Outer Ring Width
    23 mm
  • Manufacturer Catalog Number
    6213DDUNRC3
  • Manufacturer Upc Number
    029176371370
  • UPC_NO
    029176371370
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6213DDUNRC3 is a double-sealed radial deep groove ball bearing with a 65mm bore and 120mm outside diameter, ideal for contamination protection.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text