Motion
6214-2RS1

SKF
6214-2RS1

Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 24 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #07237092
MFR #6214-2RS1
Price$285.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6214-2RS1

Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 24 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #07237092
MFR #6214-2RS1

Mfr description
6214 2RS1 BRG
  • Deep groove ball bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$285.82/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    24 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ABEC 1
  • Weight
    2.5 lbs

Details

  • Ball Retainer Material
    Sheet Metal
  • Ball Screw Application
    No
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    6214 2RS1 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    CN
  • Long Description
    The 6214-2RS1 is a 70 mm bore radial/deep groove ball bearing with 125 mm OD, 24 mm width, straight design, double sealed type.
  • Manufacturer Catalog Number
    6214-2RS1
  • Manufacturer Upc Number
    7316570615043
  • Max Rpm
    3400 rpm
  • Maximum Operating RPM
    3400 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 212 °F °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    14320 lbf
  • Radial Static Load Capacity
    10116 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570615043
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)