Motion
6214VVC3
Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 24 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07237095
MFR #6214VVC3
Price$208.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 24 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07237095
MFR #6214VVC3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$208.54/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outer Ring Width
    24 mm
  • Outside Diameter  
    125 mm
  • Overall Height
    24 mm
  • Overall Length
    125 mm
  • Overall Width  
    24 mm
  • Weight
    2.43 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6214VVC3 is a 70 mm bore radial deep groove ball bearing with a 125 mm outside diameter and 24 mm width, double sealed for durability.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6214VVC3
  • Manufacturer Upc Number
    029176015403
  • Maximum RPM (Grease)
    6000 rpm
  • Maximum RPM (Oil)
    7100 rpm
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    14700 lbf
  • Radial Static Load Capacity
    9900 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Two Non-Contact Seals
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176015403

Overview

Mfr description
6214 VV C3 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought