Motion
6214DU
Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 24 mm Width, Single Shielded, Without Snap Ring
MI ITEM #07237132
MFR #6214DU
Price$304.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 24 mm Width, Single Shielded, Without Snap Ring
MI ITEM #07237132
MFR #6214DU

Mfr description
6214DU 6200 SERIES SINGLE ROW DEEP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$304.55/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outer Ring Width
    24 mm
  • Outside Diameter  
    125 mm
  • Overall Height
    24 mm
  • Overall Length
    125 mm
  • Overall Width  
    24 mm
  • Weight
    2.381 lbs, 1.08 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Single Shielded
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Long Description
    The 6214DU is a radial deep groove ball bearing with a 70mm bore and 125mm outside diameter, built for durability.
  • Manufacturer Catalog Number
    6214DU
  • Manufacturer Upc Number
    029176527319
  • Max Rpm
    3400 rpm
  • Maximum Operating RPM
    3400 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    68500 N, 15399.4 lbf
  • Radial Static Load Capacity
    44000 N, 9891.6 lbf
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176527319

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)