Motion
6215VV
Radial/deep Groove Ball Bearing - Straight Bore, 75 mm ID, 130 mm OD, 25 mm Width, Double Sealed, Without Snap Ring, Normal Clearance Internal Clearance
Mi Item #07237133
MFR #6215VV
Price$322.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 75 mm ID, 130 mm OD, 25 mm Width, Double Sealed, Without Snap Ring, Normal Clearance Internal Clearance
Mi Item #07237133
MFR #6215VV

Mfr description
6215 VV BRG
  • High quality steel—Ultra clean steel to extend bearing life by up to 80%
  • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings
  • High-grade balls—Quiet and smooth operation even at high speed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$322.41/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outer Ring Width
    25 mm
  • Outside Diameter  
    130 mm
  • Overall Height
    25 mm
  • Overall Length
    130 mm
  • Overall Width  
    25 mm
  • Weight
    2.65 lbs

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Features & Benefits
    • High quality steel—Ultra clean steel to extend bearing life by up to 80% • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings • High-grade balls—Quiet and smooth operation even at high speed
  • Harmonization Code
    8482105056
  • Internal Clearance
    Normal Clearance
  • Long Description
    The 6215VV is a 75mm bore radial deep groove ball bearing with double seals, 130mm OD, and 25mm width for industrial use.
  • Manufacturer Catalog Number
    6215VV
  • Manufacturer Upc Number
    029176015472
  • Max Rpm
    5600 rpm
  • Maximum Operating RPM
    5600 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    73000 N, 16411 lbf
  • Radial Static Load Capacity
    49500 N, 11128 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Rubber
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176015472
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)