Motion
6215VVC3
Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 130 mm OD, 25 mm Width, Double Sealed, Without Snap Ring
Mi Item #07237136
MFR #6215VVC3
Price$345.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 130 mm OD, 25 mm Width, Double Sealed, Without Snap Ring
Mi Item #07237136
MFR #6215VVC3

Mfr description
6215 VV C3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$345.69/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outer Ring Width
    25 mm
  • Outside Diameter  
    130 mm
  • Overall Height
    25 mm
  • Overall Length
    130 mm
  • Overall Width  
    25 mm

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6215VVC3 is a 75 mm bore radial deep groove ball bearing with a 130 mm outside diameter and 25 mm width, double sealed for reliability.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6215VVC3
  • Manufacturer Upc Number
    029176015489
  • Maximum RPM (Grease)
    5600 rpm
  • Maximum RPM (Oil)
    6700 rpm
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    15600 lbf
  • Radial Static Load Capacity
    11100 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Two Non-Contact Seals
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176015489
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)