Motion
6217VVC3
Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 150 mm OD, 28 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07237448
MFR #6217VVC3
Price$500.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 150 mm OD, 28 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07237448
MFR #6217VVC3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$500.40/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outer Ring Width
    28 mm
  • Outside Diameter  
    150 mm
  • Overall Height
    28 mm
  • Overall Length
    150 mm
  • Overall Width  
    28 mm

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6217VVC3 is an 85 mm bore radial deep groove ball bearing with a 150 mm outside diameter and 28 mm width, double sealed for protection.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6217VVC3
  • Manufacturer Upc Number
    029176015663
  • Maximum RPM (Grease)
    5000 rpm
  • Maximum RPM (Oil)
    6000 rpm
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    19800 lbf
  • Radial Static Load Capacity
    13900 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Two Non-Contact Seals
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176015663

Overview

Mfr description
6217 VV C3 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought