Motion
6217DUC3
Radial/deep Groove Ball Bearing - Straight Bore, 85 mm ID, 150 mm OD, 28 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #07237456
MFR #6217DUC3
Price$686.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 85 mm ID, 150 mm OD, 28 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #07237456
MFR #6217DUC3

Mfr description
6217DUC3 6200 SERIES SINGLE ROW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$686.46/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outer Ring Width
    28 mm
  • Outside Diameter  
    150 mm
  • Overall Height
    28 mm
  • Overall Length
    150 mm
  • Overall Width  
    28 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6217DUC3 is a 85mm bore radial deep groove ball bearing with a single seal, 150mm OD, and 28mm width for industrial use.
  • Manufacturer Catalog Number
    6217DUC3
  • Manufacturer Upc Number
    029176946417
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    92500 N
  • Radial Static Load Capacity
    62000 N
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176946417

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)