Motion
6001DDUC3
Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 28 mm OD, 8 mm Width, Double Sealed, Without Snap Ring
Mi Item #07237475
MFR #6001DDUC3
Price$46.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 28 mm OD, 8 mm Width, Double Sealed, Without Snap Ring
Mi Item #07237475
MFR #6001DDUC3

Mfr description
6001 DDU C3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.48/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Fillet Radius
    0.3 mm
  • Outer Ring Width
    8 mm
  • Outside Diameter  
    28 mm
  • Overall Height
    8 mm
  • Overall Length
    28 mm
  • Overall Width  
    8 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    -
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105044
  • Internal Clearance
    C3
  • Long Description
    The 6001DDUC3 is a 12 mm bore radial deep groove ball bearing with a 28 mm outside diameter and 8 mm width, double sealed for protection.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6001DDUC3
  • Manufacturer Upc Number
    029176062698
  • Max Rpm
    18000 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -10 to +100 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    1200 lbf
  • Radial Static Load Capacity
    530 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Contact Seal
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176062698
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)