Motion
6003DDU
Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 35 mm OD, 10 mm Width
MI ITEM #07237517
MFR #6003DDU
Price$55.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 35 mm OD, 10 mm Width
MI ITEM #07237517
MFR #6003DDU

Mfr description
6003 DDU BRG
  • Most common type of roller bearings
  • Raceway grooves on both the inner and outer rings have circular arcs of slightly larger radius than that of the balls
  • Axial and radial loads can be imposed in either direction and because of their low torque they are highly suitable where high speeds and low power loss are required
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.70/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outer Ring Width
    10 mm
  • Outside Diameter  
    35 mm
  • Overall Height
    10 mm
  • Overall Length
    35 mm
  • Overall Width  
    10 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Features & Benefits
    • Most common type of roller bearings • Raceway grooves on both the inner and outer rings have circular arcs of slightly larger radius than that of the balls • Axial and radial loads can be imposed in either direction and because of their low torque they are highly suitable where high speeds and low power loss are required • Comes in open style or with rubber or steel shields and are prelubricated • Applications: Transmissions, electric motors and generators, electrical appliances, pumps and compressors, blowers and fans, speed changers, gear boxes and drives, woodworking machinery, lawn and garden equipment, turbines, farm machinery, construction and oil field machinery, elevators, conveying equipment, hoists and cranes, power tools, industrial valves, rolling mill and textile machinery, paper and printing machinery, food products and packaging machinery, medical and dental equipment (extra small), robotics equipment (thin), industrial clutches, slip joints • Manufacturer: NSK
  • Harmonization Code
    8482105048
  • Long Description
    The 6003DDU is a radial/deep groove ball bearing with a 17 mm bore, straight bore, open design, 35 mm OD, and 10 mm width, suitable for various applications.
  • Manufacturer Catalog Number
    6003DDU
  • Manufacturer Upc Number
    029176062759
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176062759

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)