Motion
6003DDUC3
Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 35 mm OD, 10 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07237519
MFR #6003DDUC3
Price$55.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 35 mm OD, 10 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07237519
MFR #6003DDUC3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$55.70/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Fillet Radius
    0.3 mm
  • Outer Ring Width
    10 mm
  • Outside Diameter  
    35 mm
  • Overall Height
    10 mm
  • Overall Length
    10 mm
  • Overall Width  
    10 mm
  • Precision Rating
    Not Rated
  • Weight
    0.09 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    -
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105048
  • Internal Clearance
    C3
  • Long Description
    The 6003DDUC3 is a radial deep groove ball bearing with a 17 mm bore, double sealed, 35 mm outside diameter, and 10 mm width for robust machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6003DDUC3
  • Manufacturer Upc Number
    029176062766
  • Max Rpm
    13000 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -10 to +100 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    1350 lbf
  • Radial Static Load Capacity
    730 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Contact Seal
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176062766

Overview

Mfr description
6003 DDU C3 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text