Motion
6004DUC3
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width
Mi Item #07237526
MFR #6004DUC3
Price$75.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width
Mi Item #07237526
MFR #6004DUC3

Mfr description
6004DUC3 6000 SERIES SINGLE ROW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$75.86/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outer Ring Width
    12 mm
  • Outside Diameter  
    42 mm
  • Overall Height
    12 mm
  • Overall Length
    42 mm
  • Overall Width  
    12 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105048
  • Internal Clearance
    C3
  • Long Description
    The 6004DUC3 is a 20mm bore radial deep groove ball bearing with a single seal, 42mm OD, and 12mm width for industrial use.
  • Manufacturer Catalog Number
    6004DUC3
  • Manufacturer Upc Number
    029176527289
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176527289
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)