Motion
6005DUC3
Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 12 mm Width, Single Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #07237543
MFR #6005DUC3
Price$65.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 12 mm Width, Single Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #07237543
MFR #6005DUC3

Mfr description
6005DUC3 6000 SERIES SINGLE ROW
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.05/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outer Ring Width
    12 mm
  • Outside Diameter  
    47 mm
  • Overall Height
    12 mm
  • Overall Length
    12 mm
  • Overall Width  
    12 mm
  • Weight
    0.176 lbs, 0.08 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Single Shielded
  • Country of Origin
    JP
  • Harmonization Code
    8482105048
  • Internal Clearance
    C3
  • Long Description
    The 6005DUC3 is a 25mm bore radial deep groove ball bearing with a single seal, 47mm OD, and 12mm width for industrial use.
  • Manufacturer Catalog Number
    6005DUC3
  • Manufacturer Upc Number
    029176527296
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176527296
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)