Motion
6007DDUC3
Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 62 mm OD, 14 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07237553
MFR #6007DDUC3
Price$95.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 62 mm OD, 14 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07237553
MFR #6007DDUC3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$95.37/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outer Ring Width
    14 mm
  • Outside Diameter  
    62 mm
  • Overall Height
    14 mm
  • Overall Length
    14 mm
  • Overall Width  
    14 mm
  • Weight
    0.35 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Internal Clearance
    C3
  • Long Description
    The 6007DDUC3 is a 35 mm bore radial deep groove ball bearing with a 62 mm outside diameter and 14 mm width, double sealed for reliability.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6007DDUC3
  • Manufacturer Upc Number
    029176062933
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3750 lbf
  • Radial Static Load Capacity
    2310 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176062933

Overview

Mfr description
6007DDUC3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text