Motion
6008DDU
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 68 mm OD, 15 mm Width
Mi Item #07237557
MFR #6008DDU
Price$109.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 68 mm OD, 15 mm Width
Mi Item #07237557
MFR #6008DDU

Mfr description
6008 DDU BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$109.14/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outer Ring Width
    15 mm
  • Outside Diameter  
    68 mm
  • Overall Height
    15 mm
  • Overall Length
    68 mm
  • Overall Width  
    15 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Long Description
    The 6008DDU is a 40mm bore radial deep groove ball bearing with double seals, 68mm OD, and 15mm width for industrial use.
  • Manufacturer Catalog Number
    6008DDU
  • Manufacturer Upc Number
    029176062957
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176062957
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)