Motion
6011DDU
Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 90 mm OD, 18 mm Width
MI ITEM #07237604
MFR #6011DDU
Price$170.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 90 mm OD, 18 mm Width
MI ITEM #07237604
MFR #6011DDU

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$170.39/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outer Ring Width
    18 mm
  • Outside Diameter  
    90 mm
  • Overall Height
    18 mm
  • Overall Length
    18 mm
  • Overall Width  
    18 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Long Description
    The 6011DDU is a 55mm bore radial deep groove ball bearing with double seals, 90mm OD, and 18mm width for industrial use.
  • Manufacturer Catalog Number
    6011DDU
  • Manufacturer Upc Number
    029176063152
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176063152

Overview

Mfr description
6011DDU SGL ROW DEEP GROOVE BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text