Motion
6012DDUC3
Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 95 mm OD, 18 mm Width, Double Sealed, Without Snap Ring
Mi Item #07237619
MFR #6012DDUC3
Price$134.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 95 mm OD, 18 mm Width, Double Sealed, Without Snap Ring
Mi Item #07237619
MFR #6012DDUC3

Mfr description
6012 DDU C3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$134.83/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    1.1 mm
  • Outer Ring Width
    18 mm
  • Outside Diameter  
    95 mm
  • Overall Height
    18 mm
  • Overall Length
    18 mm
  • Overall Width  
    18 mm
  • Precision Rating
    Not Rated
  • Weight
    1.1 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    -
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105052
  • Internal Clearance
    C3
  • Long Description
    The 6012DDUC3 is a radial deep groove ball bearing with a 60 mm bore, double sealed, 95 mm outside diameter, and 18 mm width for industrial machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6012DDUC3
  • Manufacturer Upc Number
    029176085956
  • Max Rpm
    4000 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -10 to +100 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    6950 lbf
  • Radial Static Load Capacity
    5200 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Contact Seal
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176085956
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)