Motion
6012DUC3
Radial/deep Groove Ball Bearing - Straight Bore, 60 mm ID, 95 mm OD, 18 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #07237644
MFR #6012DUC3
Price$152.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 60 mm ID, 95 mm OD, 18 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #07237644
MFR #6012DUC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$152.79/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outer Ring Width
    18 mm
  • Outside Diameter  
    95 mm
  • Overall Height
    18 mm
  • Overall Length
    95 mm
  • Overall Width  
    18 mm

Details

  • Ball Retainer Material
    Pressed Steel
  • Ball Screw Application
    No
  • Bearing Material
    High-carbon chromium steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Flush Ground
    No
  • Harmonization Code
    8482105052
  • Internal Clearance
    C3
  • Long Description
    The 6012DUC3 is a 60mm bore radial deep groove ball bearing with a single seal, 95mm OD, and 18mm width for industrial use.
  • Manufacturer Catalog Number
    6012DUC3
  • Manufacturer Upc Number
    029176946189
  • Max Rpm
    4000 rpm
  • Maximum Operating RPM
    4000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    32500 N
  • Radial Static Load Capacity
    23200 N
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile Rubber
  • Series
    6000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176946189

Overview

Mfr description
6012DUC3 6000 SERIES SINGLE ROW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text