Motion
6013DUC3
Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 100 mm OD, 18 mm Width
Mi Item #07237651
MFR #6013DUC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 100 mm OD, 18 mm Width
Mi Item #07237651
MFR #6013DUC3

Mfr description
6013DUC3 6000 SERIES SINGLE ROW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outer Ring Width
    18 mm
  • Outside Diameter  
    100 mm
  • Overall Height
    18 mm
  • Overall Length
    18 mm
  • Overall Width  
    18 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Internal Clearance
    C3
  • Long Description
    The 6013DUC3 is a 65mm bore radial deep groove ball bearing with a single seal, 100mm OD, and 18mm width for industrial use.
  • Manufacturer Catalog Number
    6013DUC3
  • Manufacturer Upc Number
    029176946196
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176946196
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)