Motion
VF5420-5YOD1-03F

SMC CORP OF AMERICA
VF5420-5YOD1-03F

Solenoid-Operated Air Control Valve - 4-Way, Piloted Solenoid, 24 V dc, 2 Solenoid, DIN Terminal without Connector, Body Ported, 3/8 in
MI ITEM #07237693
MFR #VF5420-5YOD1-03F
Price$187.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VF5420-5YOD1-03F

Solenoid-Operated Air Control Valve - 4-Way, Piloted Solenoid, 24 V dc, 2 Solenoid, DIN Terminal without Connector, Body Ported, 3/8 in
MI ITEM #07237693
MFR #VF5420-5YOD1-03F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$187.38/each

Specifications

Dimensions

  • Port Size
    3/8 in
  • Port Sizes
    3/8 BSPT

Details

  • Actuation
    Piloted Solenoid
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manual Operation Type
    Push-Turn Locking (Slotted)
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Exhaust Center)
  • Number Of Solenoids
    2
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported
  • Series
    VF
  • Solenoid Electrical Entry
    DIN Terminal without Connector
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
VF5420-5YOD1-03F DIRECTIONAL VALVE
  • 5 port solenoid valve
  • Power consumption: 1.55W standard, 0.5W w/power saving circuit
  • Built-in full-wave rectifier (AC)
  • Body ported & base mounted styles

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought