Motion
6200DDUC3
Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 9 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07237701
MFR #6200DDUC3
Price$23.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 9 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07237701
MFR #6200DDUC3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$23.65/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Fillet Radius
    0.6 mm
  • Outer Ring Width
    9 mm
  • Outside Diameter  
    30 mm
  • Overall Height
    9 mm
  • Overall Length
    30 mm
  • Overall Width  
    9 mm
  • Precision Rating
    Not Rated
  • Weight
    0.07 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    -
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105044
  • Internal Clearance
    C3
  • Long Description
    The 6200DDUC3 is a 10 mm bore radial deep groove ball bearing with a 30 mm outside diameter and 9 mm width, double sealed for durability.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6200DDUC3
  • Manufacturer Upc Number
    029176063831
  • Max Rpm
    18000 rpm
  • Maximum RPM (Grease)
    28000 rpm
  • Maximum RPM (Oil)
    34000 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -10 to +100 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    1210 lbf
  • Radial Static Load Capacity
    540 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Contact Seal
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176063831

Overview

Mfr description
6200DDUC3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text