Motion
GR-BM818-10-L-56

GROVE GEAR
GR-BM818-10-L-56

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 1.7500 in Center Distance, C-Face Coupling Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Left Hand Output
Mi Item #07237702
MFR #GR-BM818-10-L-56
Price$1,519.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR-BM818-10-L-56

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 1.7500 in Center Distance, C-Face Coupling Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Left Hand Output
Mi Item #07237702
MFR #GR-BM818-10-L-56

Mfr description
GR-BM-818-10-L-56 LH,10:1 GEARBOX LH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,519.98/each

Specifications

Dimensions

  • Center Distance
    1.7500 in
  • Input Size
    0.6250 in
  • Output Size
    0.8750 in
  • Ratio
    10:1

Details

  • Input Type
    C-Face Coupling
  • Output Direction
    Left Hand
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)