Motion
6200DUC3
Radial/deep Groove Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 9 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #07237719
MFR #6200DUC3
Price$21.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 9 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #07237719
MFR #6200DUC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.86/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outer Ring Width
    9 mm
  • Outside Diameter  
    30 mm
  • Overall Height
    9 mm
  • Overall Length
    9 mm
  • Overall Width  
    9 mm

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105044
  • Internal Clearance
    C3
  • Long Description
    The 6200DUC3 is a high-clearance radial/deep groove ball bearing with a 10 mm bore and 30 mm OD, suited for high-speed applications.
  • Manufacturer Catalog Number
    6200DUC3
  • Manufacturer Upc Number
    029176520396
  • Max Rpm
    30000 rpm
  • Maximum Operating RPM
    30000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    5600 N, 1258.93 lbf
  • Radial Static Load Capacity
    2390 N, 537.29 lbf
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176520396

Overview

Mfr description
6200DUC3 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text