Motion
6202-16MDDU
Radial/Deep Groove Ball Bearing - Straight Bore, 16 mm ID, 35 mm OD, 11 mm Width
MI ITEM #07237752
MFR #6202-16MDDU
Price$36.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 16 mm ID, 35 mm OD, 11 mm Width
MI ITEM #07237752
MFR #6202-16MDDU

Mfr description
6202-16-MDDU BEARING
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.44/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Outer Ring Width
    11 mm
  • Outside Diameter  
    35 mm
  • Overall Height
    11 mm
  • Overall Length
    35 mm
  • Overall Width  
    11 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105048
  • Long Description
    The 6202-16MDDU is a metric radial/deep groove ball bearing with a 16 mm bore and 35 mm OD, built for industrial machinery.
  • Manufacturer Catalog Number
    6202-16MDDU
  • Manufacturer Upc Number
    029176064005
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176064005

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)