Motion
6202DDUC3
Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07237759
MFR #6202DDUC3
Price$23.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07237759
MFR #6202DDUC3

Mfr description
6202DDUC3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.28/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Fillet Radius
    0.6 mm
  • Outer Ring Width
    11 mm
  • Outside Diameter  
    35 mm
  • Overall Height
    11 mm
  • Overall Length
    11 mm
  • Overall Width  
    11 mm
  • Precision Rating
    Not Rated
  • Weight
    0.09 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    -
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105048
  • Internal Clearance
    C3
  • Long Description
    The 6202DDUC3 is a 15 mm bore radial deep groove ball bearing with a 35 mm outside diameter and 11 mm width, double sealed for reliability.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6202DDUC3
  • Manufacturer Upc Number
    029176064036
  • Max Rpm
    14000 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -10 to +100 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    1800 lbf
  • Radial Static Load Capacity
    840 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Contact Seal
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176064036

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)