Motion
6205DDUC3
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Double Sealed, Without Snap Ring
Mi Item #07237951
MFR #6205DDUC3
Price$47.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Double Sealed, Without Snap Ring
Mi Item #07237951
MFR #6205DDUC3

Mfr description
6205 DDU C3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.06/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outer Ring Width
    15 mm
  • Outside Diameter  
    52 mm
  • Overall Height
    15 mm
  • Overall Length
    52 mm
  • Overall Width  
    15 mm
  • Weight
    0.29 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105048
  • Internal Clearance
    C3
  • Long Description
    The 6205DDUC3 is a radial deep groove ball bearing with a 25 mm bore, double sealed, 52 mm outside diameter, and 15 mm width for heavy-duty use.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6205DDUC3
  • Manufacturer Upc Number
    029176064210
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3300 lbf
  • Radial Static Load Capacity
    1770 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176064210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)