Motion
6207DDU
Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 17 mm Width
Mi Item #07237967
MFR #6207DDU
Price$72.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 17 mm Width
Mi Item #07237967
MFR #6207DDU

Mfr description
6207 DDU BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.98/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outer Ring Width
    17 mm
  • Outside Diameter  
    72 mm
  • Overall Height
    17 mm
  • Overall Length
    72 mm
  • Overall Width  
    17 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Long Description
    The 6207DDU is a radial deep groove ball bearing with a 35mm bore and 72mm outside diameter, designed for industrial applications.
  • Manufacturer Catalog Number
    6207DDU
  • Manufacturer Upc Number
    029176064326
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176064326
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)