Motion
6207DDUC3
Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 17 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07237975
MFR #6207DDUC3
Price$81.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 17 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07237975
MFR #6207DDUC3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$81.08/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    1.1 mm
  • Outer Ring Width
    17 mm
  • Outside Diameter  
    72 mm
  • Overall Height
    17 mm
  • Overall Length
    72 mm
  • Overall Width  
    17 mm
  • Precision Rating
    Not Rated
  • Weight
    0.66 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    -
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105052
  • Internal Clearance
    C3
  • Long Description
    The 6207DDUC3 is a radial deep groove ball bearing with a 35 mm bore, double sealed, 72 mm outside diameter, and 17 mm width for heavy-duty use.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6207DDUC3
  • Manufacturer Upc Number
    029176064333
  • Max Rpm
    6300 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -10 to +100 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    6050 lbf
  • Radial Static Load Capacity
    3450 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Contact Seal
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176064333

Overview

Mfr description
6207DDUC3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text