Motion
7100000852

3M
7100000852

Safety-Walk™ Slip-Resistant General Purpose Tape - Safety Yellow Color
Mi Item #07238001
MFR #7100000852
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100000852

Safety-Walk™ Slip-Resistant General Purpose Tape - Safety Yellow Color
Mi Item #07238001
MFR #7100000852

Mfr description
66783 CUBITRON(TM) II ROLOC(TM) FIBRE
  • For industrial/occupational use only. Not for consumer sale or use.
  • For light to heavy shoe-traffic areas
  • Mineral-coated, high friction slip-resistant surface
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    60 ft
  • Width
    2 in

Details

  • Color
    Safety Yellow
  • Manufacturer Stock Number
    60410011690
  • Manufacturer Upc Number
    54710367355637
  • Traffic Type
    Light to Heavy Shoe-Traffic Area
  • Type
    Traction Tape
  • UPC_NO
    00051115667831
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)