Motion
7000044902

3M
7000044902

Quick Change Disc - 3 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Fibre Backing Material, 60+ Grit, Red Color
Mi Item #07238012
MFR #7000044902
Price$5.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000044902

Quick Change Disc - 3 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Fibre Backing Material, 60+ Grit, Red Color
Mi Item #07238012
MFR #7000044902

Mfr description
66784 CUBITRON(TM) II ROLOC(TM) FIBRE
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision Shaped Grain (PSG) maintains super-sharp points that cut exceptionally fast with less pressure
  • PSG runs cooler, reducing metal discoloration/oxidation and the chance of heat related stress cracks
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.40/each

Specifications

Dimensions

  • Disc Diameter  
    3 in
  • Overall Diameter
    3 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    Beveling, Edge chamfering, Machining grooves, Mill scale removal, Stock removal, Surface Preparation, Weld Removal
  • Attachment Type
    Roloc TR
  • Backing Material
    Fibre
  • Color
    Red
  • Disc Attachment Type
    Roloc TR
  • Grit Number
    60+
  • Manufacturer Package Quantity
    200
  • Manufacturer Stock Number
    60410011708
  • Manufacturer Upc Number
    00051115667848
  • Material Application
    Carbon Steel
  • Max Rpm
    20000 rpm
  • Mounting Type
    Quick-Change
  • UPC_NO
    00051115667848
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)